This product requires certification to purchase.

Laminated Steel Pin Tumbler Padlock

Master Lock

Laminated Steel Pin Tumbler Padlock

  • Fast #
  • Part #M5KALJ2094
  • Item #9536547
  • Manufacturer Part #5KALJ 2094
3.6 out of 5 Customer Rating
Brand image
Master Lock

Laminated Steel Pin Tumbler Padlock

  • Fast #
  • Part #M5KALJ2094
  • Item #9536547
  • Manufacturer Part #5KALJ 2094
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Keyed alike-order multiple locks to open with the same key or order to match other locks with the W1 cylinder
  • Commercial grade padlock features superior protection from drilling and prying
  • 2 in. (51mm) wide laminated steel body for superior strength
  • 2-1/2in (64mm) tall, 3/8in (10mm) diameter hardened boron alloy shackle for superior cut resistance
  • Dual ball bearing locking for maximum pry resistance
  • Non-rekeyable, 4-pin W1 cylinder helps prevent picking
  • Requires Certification

Documents

Dimensions & Measurements
Horizontal Clearance
0.9375
Length
2-1/2 in
Shackle Diameter
0.375
Vertical Clearance
2.5
Weight
0.9 lb
Width
2-1/2 in
Characteristics & Features
Chuck Type
Keyed
Color Finish Name
Steel
Material
Laminated Steel
Security Grade
3
Warranty & Product Information
Application
Fence, Industrial, Outdoor, Security, Storage Unit, Tools
Type
M5KALJ2094
UPC
071649058066