This product requires certification to purchase.

Premium Kan’t-cut Padlock, 2 KA Security Rating

Master Lock

Premium Kan’t-cut Padlock, 2 KA Security Rating

  • Fast #
  • Part #M5KAW1RSV3C15
  • Item #9959997
  • Manufacturer Part #5KAW1RSV-3C15
3.4 out of 5 Customer Rating
Brand image
Master Lock

Premium Kan’t-cut Padlock, 2 KA Security Rating

  • Fast #
  • Part #M5KAW1RSV3C15
  • Item #9959997
  • Manufacturer Part #5KAW1RSV-3C15
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Keyed alike-order multiple locks to open with the same key or order to match other locks with the W1RSV cylinder
  • Commercial grade padlock features superior protection from drilling and prying
  • 2 in. (51mm) wide laminated steel body for superior strength
  • 1 in. (25mm) tall, 3/8 in. (10mm) diameter hardened boron alloy shackle for superior cut resistance
  • Dual ball bearing locking for maximum pry resistance
  • Non-rekeyable, 4-pin W1RSV cylinder helps prevent picking
  • Requires Certification

Documents

Dimensions & Measurements
Horizontal Clearance
0.9375
Shackle Diameter
0.375
Vertical Clearance
1
Characteristics & Features
Chuck Type
Keyed
Color Finish Name
Steel
Material
Laminated Steel
Warranty & Product Information
Application
Fence, Industrial, Outdoor, Security, Storage Unit, Tools
Type
M5KAW1RSV3C15