This product requires certification to purchase.

6 ft. x 3/16 in. Adjustable Cable Lock

Master Lock

Python® 6 ft. x 3/16 in. Adjustable Cable Lock

  • Fast #
  • Part #M8417D
  • Item #4930926
  • Manufacturer Part #8417D
4 out of 5 Customer Rating
Brand image
Master Lock

Python® 6 ft. x 3/16 in. Adjustable Cable Lock

  • Fast #
  • Part #M8417D
  • Item #4930926
  • Manufacturer Part #8417D
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Patented locking mechanism holds the cable tight at any position from 1' to 6' for infinite locking positions
  • Interchangeable cables for application flexibility
  • Weather tough and rust resistant lock body and cable
  • Velcro strap holds excess cable for compact storage
  • Braided steel for strength and flexibility
  • Protective vinyl coating helps prevent scratching
  • Integrated pin tumbler locking mechanism for pick resistance
  • Requires Certification
Dimensions & Measurements
Cable Length (ft)
6 ft
Diameter
3/16 in
Length
6 ft
Width
3/16 in
Characteristics & Features
Chuck Type
Keyed
Coating
Vinyl
Collection
Python®
Color Finish Name
Black
Material
Braided Steel
Warranty & Product Information
Application
ATVs, All Terrain Equipment, Bike Tools, Boxes