Steel Lockout Hasp 1-1/2 in. Jaw Clearance

Part #M421  |  Item #985549  |  Manufacturer Part #421

$13.25 EACH

Material:

Zinc Plated Steel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lockout by multiple workers at each lockout point
  • Keeps equipment inoperative while repairs or adjustments are being made
  • Heavy gauge steel jaw with red vinyl coated handle
  • Holds up to 6 safety padlocks

Specifications

Coating: Vinyl

Color Finish: Red

Diameter: 1-1/2 in

Length: 5 in

Material: Zinc Plated Steel

Type: M421

Width: 2-3/8 in