This product requires certification to purchase.

225 lb. Retrieving Magnet with Eye Hook

Master Magnetics

225 lb. Retrieving Magnet with Eye Hook

  • Fast #
  • Part #M07209
  • Item #4931934
  • Manufacturer Part #7209
4 out of 5 Customer Rating
Master Magnetics

225 lb. Retrieving Magnet with Eye Hook

  • Fast #
  • Part #M07209
  • Item #4931934
  • Manufacturer Part #7209
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Compact size lets you get into tight areas to retrieve tools, fasteners and other ferrous metal objects
  • 225 LB PULL
  • EYEBOLT FOR LIFTING INCLUDED
  • SOLID STEEL CONSTRUCTION
  • Requires Certification
Dimensions & Measurements
Height
2 in
Length
5 in
Lift Capacity
225 lb
Width
2 in
Characteristics & Features
Color Finish Name
Red
Material
Steel
Warranty & Product Information
Product Type
Retrieving Magnet