This product requires certification to purchase.

Magnet with Eye Hook 100 lb Pull

Master Magnetics

Magnet with Eye Hook 100 lb Pull

  • Fast #
  • Part #M07541
  • Item #4932228
  • Manufacturer Part #7541
3.7 out of 5 Customer Rating
Master Magnetics

Magnet with Eye Hook 100 lb Pull

  • Fast #
  • Part #M07541
  • Item #4932228
  • Manufacturer Part #7541
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Compact size lets you get into tight areas to retrieve tools, fasteners and other ferrous metal objects
  • 100 LB PULL
  • EYEBOLT FOR LIFTING INCLUDED
  • SOLID STEEL CONSTRUCTION
  • Requires Certification
Dimensions & Measurements
Height
1 in
Length
2 in
Lift Capacity
100 lb
Width
2 in
Characteristics & Features
Color Finish Name
Red
Material
Steel
Warranty & Product Information
Product Type
Retrieving Magnet