Call for Pricing
Call for Pricing
This product requires certification to purchase.

1 x 1 in. Mechanical Joint Meter Body with Bronze Bottom and Lead Wire CF

You last purchased this on
 
Master Meter

1 x 1 in. Mechanical Joint Meter Body with Bronze Bottom and Lead Wire CF

Brand image
You last purchased this on
 
Master Meter

1 x 1 in. Mechanical Joint Meter Body with Bronze Bottom and Lead Wire CF

  • Fast #
  • Part #MP16A31B050118A1
  • Item #7265721
  • Manufacturer Part #P16-A31-B05-0118A-1
3.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Meter
End Connection 2:
Meter
End Connections:
Meter
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in x 1 in
Length:
5 ft
Material:
Bronze
NSF Certified:
No



Customers Also Bought
1–6 of 18 items
Part #C15203001
Item #3808620
3.4 out of 5 Customer Rating
Requires Certification
Part #C00124008
Item #1763302
4.9 out of 5 Customer Rating
Requires Certification
Part #C00121024
Item #1914044
5 out of 5 Customer Rating
Requires Certification
Part #C15202002
Item #3312256
4.9 out of 5 Customer Rating
Requires Certification
Part #UWS4820750
Item #7252505
5 out of 5 Customer Rating
Requires Certification
Part #C10151033
Item #1580622
3.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing