This product requires certification to purchase.

5/8 x 3/4 in. Bronze Body, Multi-Jet, US Gallon, Plastic Bottom, Less Register

Master Meter

5/8 x 3/4 in. Bronze Body, Multi-Jet, US Gallon, Plastic Bottom, Less Register

  • Fast #
  • Part #MB12A11E060101A1
  • Item #9403625
  • Manufacturer Part #B12-A11-E06-0101A-1
5 out of 5 Customer Rating
Brand image
Master Meter

5/8 x 3/4 in. Bronze Body, Multi-Jet, US Gallon, Plastic Bottom, Less Register

  • Fast #
  • Part #MB12A11E060101A1
  • Item #9403625
  • Manufacturer Part #B12-A11-E06-0101A-1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Rugged basket strainer built from advanced polymer materials for superior wear mitigation
  • Proprietary design produces smooth, laminar flow profile for improved accuracy
  • Award-winning DIALOG 3G register design houses all vital components - encoder, RF transmitter, battery and antennae - safely within the register's stainless steel and tempered glass enclosure
  • Assures compliance with the safe drinking water act(SDWA)
  • Measures with only one moving part that is hydrodynamically balanced on a sapphire bearing to preserve accuracy and promote a positive bottom line
  • Exceptional performance in passing entrained solids and operating in environments with high mineral content
  • Clean, elegant measurement design is highly sensitive to leaks and low flow while limiting wear for excellent revenue protection
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Fitting Size 1
5/8 in
Fitting Size 2
3/4 in
Fitting Sizes
5/8 in x 3/4 in
Length
7-1/2 in
Weight
3.95 lb
Width
3-5/8 in
Characteristics & Features
Material
Stainless Steel, Glass
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
AWWA
AWWA C-708
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Product Type
Water Meter