This product requires certification to purchase.

1 in. Plastic Ultrasonic Meter

Master Meter

Sonata® 1 in. Plastic Ultrasonic Meter

  • Fast #
  • Part #MS116B00E09F
  • Item #10032033
  • Manufacturer Part #S116-B00-E09-F
3.7 out of 5 Customer Rating
Brand image
Master Meter

Sonata® 1 in. Plastic Ultrasonic Meter

  • Fast #
  • Part #MS116B00E09F
  • Item #10032033
  • Manufacturer Part #S116-B00-E09-F
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Flow sensitivity starting as low as 0.001 gpm
  • Powerful solution to reduce non-revenue water
  • Compliant with safe drinking water act (SDWA)
  • No moving parts for lifetime accuracy
  • Prorated 20 year battery life
  • Patented obstruction free flow tube minimizes head loss and risk of damage to sonic reflectors
  • Detailed LCD features totalized flow, rate of flow, battery alarm, leak alarm, burst pipe alarm, and tamper alarm
  • Fully submersible; IP68 design
  • Optional Internal RF module for master meter allegro AMI or master meter 3G AMR systems
  • Optional encoder output with a wired pigtail, nicor compatible connector, or Itron (ILC) compatible connector, allowing connectivity to third-party AMI or AMR systems
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Flow Rate
55 gpm
Length
10-3/4 in
Weight
2.25 lb
Width
3 in
Characteristics & Features
Collection
Sonata®
Material
Plastic
Material Type
Glass Reinforced Polymer
Warranty & Product Information
ANSI
ANSI 372, ANSI 61, ANSI C715-18
AWWA
AWWA C-715
ISO
ISO 4064
NSF
NSF 372, NSF 61
NSF Certified
Yes
Product Type
Ultrasonic Meter