This product requires certification to purchase.

5/8x3/4 sonata mtr brs w/ nicor

Master Meter

Sonata® 5/8x3/4 sonata mtr brs w/ nicor

  • Fast #
  • Part #MS112A00A05
  • Item #10031998
  • Manufacturer Part #S112-A00-A05
4.6 out of 5 Customer Rating
Brand image
Master Meter

Sonata® 5/8x3/4 sonata mtr brs w/ nicor

  • Fast #
  • Part #MS112A00A05
  • Item #10031998
  • Manufacturer Part #S112-A00-A05
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Unlike traditional meters, there are no moving parts which provides lifetime meter accuracy
  • Abate issues surrounding non-revenue water by accurately accounting for every drop
  • Soon available Internal RF options or wired UI-1203 open protocol output for AMI or AMR connectivity
  • Integral data logging is available inside every meter to ensure data readiness in most every situation
  • Patented "Z" flow tube is free of protrusions, flow tube material options include bronze or polymer
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
5/8 in
Fitting Size 2
3/4 in
Fitting Sizes
5/8 in x 3/4 in
Flow Rate
35 gpm
Height
4-1/2 in
Length
7-1/2 in
Weight
2.87 lb
Width
3 in
Characteristics & Features
Collection
Sonata®
Material
Brass
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
AWWA
AWWA C-715-18
ISO
ISO 4064
NSF
NSF 61, NSF 372
NSF Certified
Yes
Product Type
Water Meter
Type
MS112A00A05
UL Listed
Yes