This product requires certification to purchase.

1/2 in. Brass PEX Crimp 90° Elbow

Matco-Norca

1/2 in. Brass PEX Crimp 90° Elbow

  • Fast #
  • Part #MPXL03LF
  • Item #4784729
  • Manufacturer Part #MN-PXL03LF
5 out of 5 Customer Rating
Brand image
Matco-Norca

1/2 in. Brass PEX Crimp 90° Elbow

  • Fast #
  • Part #MPXL03LF
  • Item #4784729
  • Manufacturer Part #MN-PXL03LF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Lead Free Brass PEX Fittings
  • NSF and UPC Approved
  • Manufactured to ASTM Standard F1807
  • Can be used with PEX Tubing Manufactured to ASTM Standard F876-877
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
PEX Crimp
End Connection 2
PEX Crimp
End Connections
PEX Crimp x PEX Crimp
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Elbow
Material
Brass
Warranty & Product Information
ASTM
ASTM F-1807, ASTM F-876, ASTM F-877
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61-4, NSF 372
NSF Certified
Yes
Origin
Global
UL Listed
Yes
UPC
082647162648