This product requires certification to purchase.

1/2 in. Brass PEX Crimp x Male Sweat 90° Elbow

Matco-Norca

1/2 in. Brass PEX Crimp x Male Sweat 90° Elbow

  • Fast #
  • Part #MPXLMC0303LF
  • Item #7810405
  • Manufacturer Part #MN-PXLMC0303LF
4.2 out of 5 Customer Rating
Brand image
Matco-Norca

1/2 in. Brass PEX Crimp x Male Sweat 90° Elbow

  • Fast #
  • Part #MPXLMC0303LF
  • Item #7810405
  • Manufacturer Part #MN-PXLMC0303LF
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Lead Free Brass PEX Fittings
  • NSF and UPC Approved
  • Manufactured to ASTM Standard F1807
  • Can be used with PEX Tubing Manufactured to ASTM Standard F876-877
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASTM:
ASTM F-1807, ASTM F-876, ASTM F-877
Clean Bagged:
No
Elbow Degree:
90
End Connection 1:
PEX Crimp
End Connection 2:
Male Sweat
End Connections:
Male Sweat x PEX Crimp
Fitting Size 1:
1/2
Fitting Size 2:
1/2
Fitting Sizes:
1/2 in
Fitting Type:
Elbow
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61-4, NSF 372
NSF Certified:
Yes
UPC:
082647162792