This product requires certification to purchase.

1/2 in. Forged Brass Full Port Threaded Ball Valve

Matco-Norca

1/2 in. Forged Brass Full Port Threaded Ball Valve

  • Fast #
  • Part #M759C03
  • Item #10104804
  • Manufacturer Part #759C03
3.3 out of 5 Customer Rating
Brand image
Matco-Norca

1/2 in. Forged Brass Full Port Threaded Ball Valve

  • Fast #
  • Part #M759C03
  • Item #10104804
  • Manufacturer Part #759C03
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Full port
  • Forged brass
  • Two piece body
  • Blow-out proof stem
  • Chrome plated solid brass ball
  • Thread ends comply per ANSI B1.20.1
  • Conforms to MSS-SP-110
  • 600 WOG - 150 SWP 1/4 in - 2 in
  • 400 WOG - 150 SWP 2-1/2 in - 4 in
  • CSA gas approved to 2 in (IPS only)
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Length
1-97/100 in
Pressure Class
600#
Valve Size
1/2 in
Characteristics & Features
Handle Material
Steel
Material
Forged Brass, Plastic
Material Type
C37700, PTFE
Valve Body Material
Forged Brass
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Stem
Blowout-proof
Valve Type
Ball Valve
Electrical & Operational Information
Pressure - High
150, 600
Warranty & Product Information
ANSI
ANSI B1.20.1
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-110
Origin
Global
Recommended Valve Application
Air, Gas, Oil, Steam, Water