This product requires certification to purchase.

1/2 in. Solder x MNPT Bronze Union

Matco-Norca

1/2 in. Solder x MNPT Bronze Union

  • Fast #
  • Part #MCUN03MLF
  • Item #8104618
  • Manufacturer Part #MN-CUN03MLF
4.5 out of 5 Customer Rating
Brand image
Matco-Norca

1/2 in. Solder x MNPT Bronze Union

  • Fast #
  • Part #MCUN03MLF
  • Item #8104618
  • Manufacturer Part #MN-CUN03MLF
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 125 Pallet: 6000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • The union features a solder cup and male NPT threads
  • The fitting is used to allow repair to the line without damage, as well as adapt from a solder connection to a threaded connection
  • Please refer to NIBCO technical data sheets and catalogs for engineering and installation information
  • In addition to its inherent qualities of beauty, durability and low maintenance, copper's reusability makes it an ideal application in sustainable projects
  • NIBCO® copper fittings are backed by a 50-year limited warranty
  • Because of its longstanding reputation for innovation and precision in design and manufacturing, NIBCO is the preferred brand in the industry
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Solder
End Connection 2
MNPT
End Connections
Solder x MNPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Pressure - Maximum
722 psi
Characteristics & Features
Fitting Type
Straight, Union
Material
Bronze
Material Type
C87850
Electrical & Operational Information
Maximum Temperature
400
Temperature Range
-20 to 400 Deg F
Warranty & Product Information
ASME
ASME B16.18
ASTM
ASTM B-584
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes