This product requires certification to purchase.

1/2 in. Sweat x FNPT 90 Degree Bronze 1/4 Bend Elbow

Matco-Norca

1/2 in. Sweat x FNPT 90 Degree Bronze 1/4 Bend Elbow

  • Fast #
  • Part #MCLF0303LF
  • Item #8104610
  • Manufacturer Part #BF6385L
5 out of 5 Customer Rating
Brand image
Matco-Norca

1/2 in. Sweat x FNPT 90 Degree Bronze 1/4 Bend Elbow

  • Fast #
  • Part #MCLF0303LF
  • Item #8104610
  • Manufacturer Part #BF6385L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 250 Pallet: 12000
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Sweat
End Connection 2
FNPT
End Connections
Sweat x FNPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Fitting Type
Elbow, Straight
Material
Bronze
Warranty & Product Information
ASME
ASME B16.18
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes