This product requires certification to purchase.

1/2 in. x 3/8 in. - Pressure Control Valve - MIPS x Flare - 125 psi

Matco-Norca

1/2 in. x 3/8 in. - Pressure Control Valve - MIPS x Flare - 125 psi

  • Fast #
  • Part #MOTV200
  • Item #7810396
  • Manufacturer Part #MN-OTV-200
4.1 out of 5 Customer Rating
Brand image
Matco-Norca

1/2 in. x 3/8 in. - Pressure Control Valve - MIPS x Flare - 125 psi

  • Fast #
  • Part #MOTV200
  • Item #7810396
  • Manufacturer Part #MN-OTV-200
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
MIPS
End Connection 2
Flare
End Connections
MIPS x Flare
Pressure - Maximum
125 psi
Valve Size
1/2 in x 3/8 in
Characteristics & Features
Material
Aluminum, Brass, Cast Iron, Plastic
Valve Body Material
Brass
Valve Type
Hydronic Pressure Control Valve
Warranty & Product Information
UPC
082647088863