This product requires certification to purchase.

1-1/2 in. Brass Sink Trap

Matco-Norca

1-1/2 in. Brass Sink Trap

  • Fast #
  • Part #MTRAPF
  • Item #4488541
  • Manufacturer Part #MN-TRAP-F
4.1 out of 5 Customer Rating
Brand image
Matco-Norca

1-1/2 in. Brass Sink Trap

  • Fast #
  • Part #MTRAPF
  • Item #4488541
  • Manufacturer Part #MN-TRAP-F
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FIPT
End Connections
FIPT
Trap Size
1-1/2 in
Characteristics & Features
Cleanout
Yes
Color Finish Name
Rough Brass
Connection Type
IPS
Trap Material
Brass
Warranty & Product Information
IAPMO Listed
No
UPC
082647060197