This product requires certification to purchase.

1-1/2 in. Male Sweat Brass DWV Flush Cleanout Plug

Matco-Norca

1-1/2 in. Male Sweat Brass DWV Flush Cleanout Plug

  • Fast #
  • Part #MCO150
  • Item #7581867
  • Manufacturer Part #MN-CO-150
3.9 out of 5 Customer Rating
Brand image
Matco-Norca

1-1/2 in. Male Sweat Brass DWV Flush Cleanout Plug

  • Fast #
  • Part #MCO150
  • Item #7581867
  • Manufacturer Part #MN-CO-150
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Male Sweat
End Connections
Male Sweat
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Cleanout, DWV
Material
Brass
Warranty & Product Information
UPC
082647027862