This product requires certification to purchase.

1-1/2 in. Threaded 125# Cast Iron 90 Degree Elbow

Matco-Norca

1-1/2 in. Threaded 125# Cast Iron 90 Degree Elbow

  • Fast #
  • Part #MCIL9007
  • Item #9638082
  • Manufacturer Part #CIL9007
3.3 out of 5 Customer Rating
Brand image
Matco-Norca

1-1/2 in. Threaded 125# Cast Iron 90 Degree Elbow

  • Fast #
  • Part #MCIL9007
  • Item #9638082
  • Manufacturer Part #CIL9007
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Conforms with ANSI B16.4 standard
  • Class 125
  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Pressure Class
125#
Characteristics & Features
Fitting Type
Elbow, Straight
Material
Cast Iron
Warranty & Product Information
ASTM
ASTM A-126
Origin
Domestic