This product requires certification to purchase.

1-1/2 x 1-1/4 in. Cast Brass Sink Trap

Matco-Norca

1-1/2 x 1-1/4 in. Cast Brass Sink Trap

  • Fast #
  • Part #MTRAPG
  • Item #7810425
  • Manufacturer Part #MN-TRAP-G
3.4 out of 5 Customer Rating
Brand image
Matco-Norca

1-1/2 x 1-1/4 in. Cast Brass Sink Trap

  • Fast #
  • Part #MTRAPG
  • Item #7810425
  • Manufacturer Part #MN-TRAP-G
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Height
5 in
Length
5-19/20 in
Trap Size
1-1/2 in
Characteristics & Features
Cleanout
Yes
Color Finish Name
Polished Chrome
Connection Type
IPS
Trap Material
Cast Brass
Warranty & Product Information
IAPMO Listed
No
UPC
082647060227