This product requires certification to purchase.

1-1/4 - 3/4 in. 3-Zone Boiler Header

Matco-Norca

1-1/4 - 3/4 in. 3-Zone Boiler Header

  • Fast #
  • Part #MBH3Z0604
  • Item #4488571
  • Manufacturer Part #MN-BH3Z0604
4.4 out of 5 Customer Rating
Brand image
Matco-Norca

1-1/4 - 3/4 in. 3-Zone Boiler Header

  • Fast #
  • Part #MBH3Z0604
  • Item #4488571
  • Manufacturer Part #MN-BH3Z0604
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1-1/4 in
Fitting Size 2
3/4 in
Fitting Sizes
1-1/4 in x 3/4 in
Length
18 in
Pressure - Maximum
300 psi
Characteristics & Features
Material
Steel
Outlet Quantity
3
Warranty & Product Information
ANSI
ANSI B1.20.1
Application
Residential
ASME
ASME B1.20.1
ASTM
ASTM A-53
UPC
082647065932