This product requires certification to purchase.

1-1/4 x 3/4 in. Schedule 40 Pipe Hydronic Branch Manifold 300 psi

Matco-Norca

1-1/4 x 3/4 in. Schedule 40 Pipe Hydronic Branch Manifold 300 psi

  • Fast #
  • Part #MBH2Z0604
  • Item #7810439
  • Manufacturer Part #MN-BH2Z0604
5 out of 5 Customer Rating
Brand image
Matco-Norca

1-1/4 x 3/4 in. Schedule 40 Pipe Hydronic Branch Manifold 300 psi

  • Fast #
  • Part #MBH2Z0604
  • Item #7810439
  • Manufacturer Part #MN-BH2Z0604
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Pipe meets standard ASTM A53 Sch.40
  • Threaded ends comply with ANSI/ASME B 1.20.1
  • 300 psi
  • Free of burs and fins
  • The Angular Deviation Between Main Pipe & Branch Pipe is 30°
  • Used in a boiler room to act as a hub for heating systems
  • Available in 2-zone, 3-zone & 4-zone
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1-1/4 in
Fitting Size 2
3/4 in
Fitting Sizes
1-1/4 in x 3/4 in
Length
12 in
Pressure - Maximum
300 psi
Characteristics & Features
Outlet Quantity
2
Warranty & Product Information
ANSI
ANSI B1.20.1
Application
Schedule 40 Pipe
ASME
ASME B1.20.1
ASTM
ASTM A-53
NSF Certified
No
UPC
082647065796