This product requires certification to purchase.

1 in. Brass PEX Crimp x 1 in. MPT Adapter

Matco-Norca

1 in. Brass PEX Crimp x 1 in. MPT Adapter

  • Fast #
  • Part #MPXMA0505LF
  • Item #4784734
  • Manufacturer Part #MN-PXMA0505LF
4.4 out of 5 Customer Rating
Brand image
Matco-Norca

1 in. Brass PEX Crimp x 1 in. MPT Adapter

  • Fast #
  • Part #MPXMA0505LF
  • Item #4784734
  • Manufacturer Part #MN-PXMA0505LF
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Lead Free Brass PEX Fittings
  • NSF and UPC Approved
  • Manufactured to ASTM Standard F1807
  • Can be used with PEX Tubing Manufactured to ASTM Standard F876-877
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
PEX Crimp
End Connection 2
MPT
End Connections
PEX Crimp x MPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Characteristics & Features
Fitting Type
Adapter
Material
Brass
Warranty & Product Information
ASTM
ASTM F-1807, ASTM F-876-877
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61-4, NSF 372
NSF Certified
Yes
UPC
082647162877