This product requires certification to purchase.

1 in. Bronze Straight Steam Radiator Valve with Nut and Tailpiece

Matco-Norca

1 in. Bronze Straight Steam Radiator Valve with Nut and Tailpiece

  • Fast #
  • Part #MBSGV1000
  • Item #4488353
  • Manufacturer Part #MN-BSGV-1000
5 out of 5 Customer Rating
Brand image
Matco-Norca

1 in. Bronze Straight Steam Radiator Valve with Nut and Tailpiece

  • Fast #
  • Part #MBSGV1000
  • Item #4488353
  • Manufacturer Part #MN-BSGV-1000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 36
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FIPS
End Connection 2
Union Male
End Connections
FIPS x Union Male
Valve Size
1 in
Characteristics & Features
Material
Bronze
Warranty & Product Information
UPC
082647027350