This product requires certification to purchase.

1 in. FIPS Brass Dielectric Union

Matco-Norca

1 in. FIPS Brass Dielectric Union

  • Fast #
  • Part #MDUNEA05LF
  • Item #4784754
  • Manufacturer Part #DUNEA05LF
3.6 out of 5 Customer Rating
Brand image
Matco-Norca

1 in. FIPS Brass Dielectric Union

  • Fast #
  • Part #MDUNEA05LF
  • Item #4784754
  • Manufacturer Part #DUNEA05LF
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 40
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
FIPS
End Connection 2
FIPS
End Connections
FIPS
Fitting Size 1
1 in
Fitting Sizes
1 in
Characteristics & Features
Fitting Type
Dielectric Union
Material
Brass
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
UPC
082647092457