This product requires certification to purchase.

1 in. PEX Brass Elbow

Matco-Norca

1 in. PEX Brass Elbow

  • Fast #
  • Part #MPXL05
  • Item #4488513
  • Manufacturer Part #PXL05
4 out of 5 Customer Rating
Brand image
Matco-Norca

1 in. PEX Brass Elbow

  • Fast #
  • Part #MPXL05
  • Item #4488513
  • Manufacturer Part #PXL05
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15 Pallet: 50
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents

Dimensions & Measurements
End Connection 1
Barbed
End Connection 2
Barbed
End Connections
Barbed
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Characteristics & Features
Fitting Type
Elbow
Material
Brass
Warranty & Product Information
ASTM
ASTM F-1807
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
NSF Certified
Yes
UPC
082647018587