This product requires certification to purchase.

1 x 1 x 1/2 in. FIP Reducing Cast Brass Tee

Matco-Norca

1 x 1 x 1/2 in. FIP Reducing Cast Brass Tee

  • Fast #
  • Part #MCRTF0503LF
  • Item #7581874
  • Manufacturer Part #MN-CRTF0503LF
4.7 out of 5 Customer Rating
Brand image
Matco-Norca

1 x 1 x 1/2 in. FIP Reducing Cast Brass Tee

  • Fast #
  • Part #MCRTF0503LF
  • Item #7581874
  • Manufacturer Part #MN-CRTF0503LF
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Sweat
End Connection 3
FIPS
End Connections
Sweat x FIPS
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1/2 in
Fitting Sizes
1 in x 1 in x 1/2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Reducing
Material
Cast Brass
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No
UPC
082647139015