This product requires certification to purchase.

2 in. Threaded Cast Iron and Rubber 1 piece Resilient Wedge Gate Valve

Matco-Norca

10RS Series 2 in. Threaded Cast Iron and Rubber 1 piece Resilient Wedge Gate Valve

  • Fast #
  • Part #M10RS08
  • Item #572711
  • Manufacturer Part #10RS08
5 out of 5 Customer Rating
Brand image
Matco-Norca

10RS Series 2 in. Threaded Cast Iron and Rubber 1 piece Resilient Wedge Gate Valve

  • Fast #
  • Part #M10RS08
  • Item #572711
  • Manufacturer Part #10RS08
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Gate Valve-Threaded
  • 200 CWP-Max Temp 140 Deg F
  • C.I. Body
  • Resilient Wedge
  • Non Rising 304 SS Stem
  • Full Port Flow
  • Epoxy Coating
  • ASTM A126 Class B
  • Threaded Ends Conform to ANSI B1201
  • Op Nut Standard / Handwheel Optional
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Length
5 in
Pressure Class
200#
Valve Size
2 in
Width
6-47/50 in
Characteristics & Features
Coating
Epoxy
Collection
10RS Series
Ductile Iron Pipe Type
Ductile Iron Threaded Pipe
Material
Cast Iron, Rubber
Material Type
Buna-N
Valve Body Material
Cast Iron
Valve Body Style
1 piece
Valve Disc Material
Rubber
Valve Operator
Handwheel
Valve Port Opening
Full Port
Valve Seat Material
Buna-N
Valve Stem
Non-Rising
Valve Type
Resilient Wedge Gate Valve
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
ANSI
ANSI B1.20.1
ASTM
ASTM A-126 Class B
FM Approved
No
NSF Certified
No
UL Listed
No