This product requires certification to purchase.

1/2 in. Brass PEX Crimp x 1/2 in. Female Sweat Adapter

Matco-Norca

1/2 in. Brass PEX Crimp x 1/2 in. Female Sweat Adapter

  • Fast #
  • Part #MPXFAC0303LF
  • Item #4784841
  • Manufacturer Part #MN-PXFAC0303LF
3.3 out of 5 Customer Rating
Brand image
Matco-Norca

1/2 in. Brass PEX Crimp x 1/2 in. Female Sweat Adapter

  • Fast #
  • Part #MPXFAC0303LF
  • Item #4784841
  • Manufacturer Part #MN-PXFAC0303LF
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 800
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
PEX Crimp
End Connection 2
Female Sweat
End Connections
Female Sweat x PEX Crimp
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Fitting Type
Adapter
Material
Brass
Warranty & Product Information
ASTM
ASTM F-1807, ASTM F-876-877
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61-4, NSF 372
NSF Certified
Yes
UPC
082647162570