1/2 in. Brass PEX Crimp x 3/4 in. FPT Adapter
1/2 in. Brass PEX Crimp x 3/4 in. FPT Adapter
All Sizes
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM F-1807, ASTM F-876, ASTM F-877
- Clean Bagged:
- No
- End Connection 1:
- PEX Crimp
- End Connection 2:
- FPT
- End Connections:
- PEX Crimp x FPT
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 1/2 in x 3/4 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- Yes
- UL Listed:
- No
- UPC:
- 082647162518