This product requires certification to purchase.

1/2 in. Copper Brass Tee

Matco-Norca

1/2 in. Copper Brass Tee

  • Fast #
  • Part #MCT03
  • Item #4488482
  • Manufacturer Part #MN-C-T03
5 out of 5 Customer Rating
Brand image
Matco-Norca

1/2 in. Copper Brass Tee

  • Fast #
  • Part #MCT03
  • Item #4488482
  • Manufacturer Part #MN-C-T03
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents

Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Sweat
End Connection 3
Sweat
End Connections
Sweat
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Fitting Type
Straight
Material
Brass
Warranty & Product Information
ANSI
ANSI 16
ASTM
ASTM B-88
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
NSF
NSF 61
NSF Certified
Yes
UPC
082647154834