This product requires certification to purchase.

1/2 in. Brass PEX Crimp x Female Sweat 90° Elbow

Matco-Norca

1/2 in. Brass PEX Crimp x Female Sweat 90° Elbow

  • Fast #
  • Part #MPXLFC0303LF
  • Item #7810362
  • Manufacturer Part #MN-PXLFC0303LF
3.4 out of 5 Customer Rating
Brand image
Matco-Norca

1/2 in. Brass PEX Crimp x Female Sweat 90° Elbow

  • Fast #
  • Part #MPXLFC0303LF
  • Item #7810362
  • Manufacturer Part #MN-PXLFC0303LF
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
PEX Crimp
End Connection 2
Female Sweat
End Connections
Sweat x PEX Crimp
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Elbow
Material
Brass
Warranty & Product Information
ASTM
ASTM F-1807, ASTM F-876, ASTM F-877
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61-4, NSF 372
NSF Certified
Yes
UPC
082647162709