This product requires certification to purchase.

3/8 in. Brass PEX Crimp x 1/2 in. Male Sweat Adapter

Matco-Norca

3/8 in. Brass PEX Crimp x 1/2 in. Male Sweat Adapter

  • Fast #
  • Part #MPXMAS0302LF
  • Item #7810394
  • Manufacturer Part #MN-PXMAS0302LF
5 out of 5 Customer Rating
Brand image
Matco-Norca

3/8 in. Brass PEX Crimp x 1/2 in. Male Sweat Adapter

  • Fast #
  • Part #MPXMAS0302LF
  • Item #7810394
  • Manufacturer Part #MN-PXMAS0302LF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Lead Free Brass PEX Fittings
  • NSF and UPC Approved
  • Manufactured to ASTM Standard F1807
  • Can be used with PEX Tubing Manufactured to ASTM Standard F876-877
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
PEX Crimp
End Connection 2
Male Sweat
End Connections
Male Sweat x PEX Crimp
Fitting Size 1
3/8 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 3/8 in
Characteristics & Features
Fitting Type
Adapter
Material
Brass
Warranty & Product Information
ASTM
ASTM F-1807, ASTM F-876-877
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
Yes
UPC
082647164130