This product requires certification to purchase.

6 in. Cast Iron Flanged Swing Check Valve

Matco-Norca

120U 6 in. Cast Iron Flanged Swing Check Valve

  • Fast #
  • Part #M120U13
  • Item #1350741
  • Manufacturer Part #120U13
3.8 out of 5 Customer Rating
Brand image
Matco-Norca

120U 6 in. Cast Iron Flanged Swing Check Valve

  • Fast #
  • Part #M120U13
  • Item #1350741
  • Manufacturer Part #120U13
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • N.Y.C. Approved (MEA257)
  • Bolted cover with lifting eye
  • Resilient seat
  • ISO-9002
  • Check Valve-Flanged Ends
  • U.L. Listed / F.M. Approved
  • MSS SP 71 Compliant
  • C.I. Body with1 Boss & Drain Plug on Bottom
  • Fusion Bonded Epoxy Coating
  • Flanged Ends Conform with ANSI B16.1
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Height
10-3/5 in
Length
14 in
Pressure Class
175#
Valve Size
6 in
Width
11 in
Characteristics & Features
Coating
Fusion Epoxy
Collection
120U
Material
Cast Iron
Valve Body Material
Cast Iron
Valve Body Style
Swing
Valve Disc Material
Cast Iron
Valve Port Opening
Standard Port
Valve Seat Material
Bronze
Valve Type
Swing Check Valve
Electrical & Operational Information
Pressure - High
175
Warranty & Product Information
ANSI
ANSI B16.1
ASTM
ASTM A-126, ASTM D-2000 AA 7014, ASTM B-36, ASTM A-47, ASTM B-62, ASTM A-276
FM Approved
Yes
MSS
MSS SP-71
NSF Certified
No
Recommended Valve Application
Cold Working Pressure
UL Listed
Yes