This product requires certification to purchase.

6 in. Ductile Iron Flanged Swing Check Valve

Matco-Norca

120W 6 in. Ductile Iron Flanged Swing Check Valve

  • Fast #
  • Part #M120W13
  • Item #2174346
  • Manufacturer Part #120W13
3.4 out of 5 Customer Rating
Brand image
Matco-Norca

120W 6 in. Ductile Iron Flanged Swing Check Valve

  • Fast #
  • Part #M120W13
  • Item #2174346
  • Manufacturer Part #120W13
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Ten year warranty
  • Fusion bonded Epoxy
  • AWWA C508 approved
  • MSS SP 71 compliant
  • Bolted cover
  • NSF/ANSI 61 & 372
  • Ductile iron
  • 300 psi non-shock CWP
  • Flanged ends conform with ANSI B16.1
  • For horizontal installation
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Length
14-1/50 in
Pressure Class
200#
Pressure - Maximum
175 psi
Valve Size
6 in
Weight
144 lb
Characteristics & Features
Coating
Fusion Epoxy
Collection
120W
Installation Type
Horizontal Mount
Material
Ductile Iron
Valve Body Material
Ductile Iron
Valve Body Style
Swing
Valve Bonnet Type
Bolted
Valve Disc Material
Ductile Iron
Valve Port Opening
Standard Port
Valve Seat Material
Resilient Wedge
Valve Type
Swing Check Valve
Electrical & Operational Information
Pressure - High
300
Warranty & Product Information
ANSI
ANSI 372, ANSI 61, ANSI B16.1
ASTM
ASTM A-126 Class B, ASTM A-276, ASTM A-307 Grade B, ASTM A-36, ASTM A-536 Grade 64-45-12, ASTM B-62, ASTM D-2000
AWWA
AWWA C-508, AWWA C-550
FM Approved
No
IAPMO Listed
No
MSS
MSS SP-71
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Global
Recommended Valve Application
Irrigation, Potable Water, Sewage, Waste Water
UL Listed
No
UPC
082647002456