This product requires certification to purchase.

Check Valve with Outside Lever & Weight 3 in.

Matco-Norca

120WC Check Valve with Outside Lever & Weight 3 in.

  • Fast #
  • Part #M120WC10
  • Item #1663881
  • Manufacturer Part #120WC10
4 out of 5 Customer Rating
Brand image
Matco-Norca

120WC Check Valve with Outside Lever & Weight 3 in.

  • Fast #
  • Part #M120WC10
  • Item #1663881
  • Manufacturer Part #120WC10
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Ductile iron
  • 300 psi non-shock CWP
  • Bolted cover
  • MSS SP 71 compliant
  • AWWA C508 approved
  • NSF/ANSI 61 & 373
  • Fusion bonded epoxy coating inside & outside – AWWA C551
  • Outside lever & weight or optional spring kit available
  • Flanged ends conform with ANSI B16.2
  • For horizontal installation
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Length
9-1/2 in
Pressure Class
200#
Valve Size
3 in
Weight
57 lb
Characteristics & Features
Coating
Fusion Epoxy
Collection
120WC
Installation Type
Horizontal Mount
Material
Ductile Iron
Valve Body Material
Ductile Iron
Valve Body Style
Swing
Valve Bonnet Type
Bolted
Valve Disc Material
Ductile Iron
Valve Operator
Lever
Valve Port Opening
Standard Port
Valve Seat Material
Resilient Wedge
Valve Type
Swing Check Valve
Electrical & Operational Information
Pressure - High
300
Warranty & Product Information
ANSI
ANSI 372, ANSI 61, ANSI B16.1
ASTM
ASTM B-148 C95400
AWWA
AWWA C-508, AWWA C-550
FM Approved
No
IAPMO Listed
No
ISO
ISO 9002
MSS
MSS SP-71
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Global
Recommended Valve Application
Irrigation, Potable Water, Sewage, Waste Water
UL Listed
No