This product requires certification to purchase.

2 in. Sweat Cast Brass DWV Wye

Matco-Norca

2 in. Sweat Cast Brass DWV Wye

  • Fast #
  • Part #MDWVY08
  • Item #8035103
  • Manufacturer Part #MN-DWVY-08
5 out of 5 Customer Rating
Brand image
Matco-Norca

2 in. Sweat Cast Brass DWV Wye

  • Fast #
  • Part #MDWVY08
  • Item #8035103
  • Manufacturer Part #MN-DWVY-08
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Bronze B584 C84400
  • SWT x SWT
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Sweat
End Connection 3
Sweat
End Connections
Sweat
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
2 in
Fitting Sizes
2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Straight, Wye
Material
Cast Brass
Warranty & Product Information
NSF Certified
No
UPC
082647163171