This product requires certification to purchase.

1/2 in. Brass Threaded Angle Globe Valve

Matco-Norca

200ALLF 1/2 in. Brass Threaded Angle Globe Valve

  • Fast #
  • Part #M200ALT3LF
  • Item #7810393
  • Manufacturer Part #MN-200ALT3LF
4.8 out of 5 Customer Rating
Brand image
Matco-Norca

200ALLF 1/2 in. Brass Threaded Angle Globe Valve

  • Fast #
  • Part #M200ALT3LF
  • Item #7810393
  • Manufacturer Part #MN-200ALT3LF
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Lead free brass
  • Long bonnet
  • Angle pattern
  • Soft seat
  • 1/2 in. only threaded & sweat
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Handle Length (in)
2-11/100 in
Height
4-24/25 in
Length
1-81/100 in
Valve Size
1/2 in
Width
1-1/10 in
Characteristics & Features
Collection
200ALLF
Handle Material
Carbon Steel
Material
Brass, Rubber, Carbon Steel
Material Type
Buna-N
Valve Body Material
Brass
Valve Body Style
Angle
Valve Bonnet Type
Threaded
Valve Operator
Hand Wheel
Valve Seat Material
Buna-N
Valve Type
Globe Valve
Warranty & Product Information
ASTM
ASTM B-124 C37700
FM Approved
No
IAPMO Listed
No
ISO
ISO 9002
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No
Origin
Global
UL Listed
No
UPC
082647164789