This product requires certification to purchase.

3/4 in. Brass Female No Kink Hose Bibb

Matco-Norca

207LF 3/4 in. Brass Female No Kink Hose Bibb

  • Fast #
  • Part #M207TF4LF
  • Item #4784813
  • Manufacturer Part #MN-207TF4LF
5 out of 5 Customer Rating
Brand image
Matco-Norca

207LF 3/4 in. Brass Female No Kink Hose Bibb

  • Fast #
  • Part #M207TF4LF
  • Item #4784813
  • Manufacturer Part #MN-207TF4LF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Lead-free brass
  • ISO 9002
  • 125 WOG
  • Hose bibb-no kink
  • NSF approved
  • Hose x MIP or FIP 1/2 in and 3/4 in
  • Sweat: 3/4 in SWT
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
FIPS
End Connection 2
GHT
End Connections
FIPS x GHT
Height
2-22/25 in
Length
2-17/100 in
Valve Size
3/4 in
Characteristics & Features
Collection
207LF
Handle Material
Zinc
Handle Type
Tee
Material
Brass
No Kink
Yes
Number of Handles
Single Handle
Valve Body Material
Brass
Valve Operator
Tee Handle
Valve Seat Material
Brass
Valve Type
Hose Bibb
Warranty & Product Information
IAPMO Listed
No
ISO
ISO 9002
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
Yes
Origin
Global
Recommended Valve Application
Gas, Oil, Water
UL Listed
No
UPC
082647098732