This product requires certification to purchase.

3/4 in. Brass Sweat No Kink Hose Bibb

Matco-Norca

207LF 3/4 in. Brass Sweat No Kink Hose Bibb

  • Fast #
  • Part #M207C04LF
  • Item #4879078
  • Manufacturer Part #MN-207C04LF
5 out of 5 Customer Rating
Brand image
Matco-Norca

207LF 3/4 in. Brass Sweat No Kink Hose Bibb

  • Fast #
  • Part #M207C04LF
  • Item #4879078
  • Manufacturer Part #MN-207C04LF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 72
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Lead-free
  • Graphite packing
  • Epoxy coated tee handle
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Male Sweat
End Connection 2
Sweat
End Connections
Male Sweat x Sweat
Height
2-49/50 in
Length
2-25/41 in
Valve Size
1/2 in x 3/4 in
Characteristics & Features
Collection
207LF
Handle Material
Zinc
Handle Type
Tee
Material
Brass, Mineral, Plastic, Stainless Steel, Rubber
No Kink
Yes
Number of Handles
Single Handle
Valve Body Material
Brass
Valve Seat Material
Buna-N
Valve Type
Hose Bibb
Warranty & Product Information
ISO
ISO 9002
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61-9, NSF 372
NSF Certified
Yes
Origin
Global
UPC
082647098718