This product requires certification to purchase.

3/4 in. Compression Galvanized Malleable Iron Coupling

Matco-Norca

3/4 in. Compression Galvanized Malleable Iron Coupling

  • Fast #
  • Part #M440T04C
  • Item #7216651
  • Manufacturer Part #440T04C
4.5 out of 5 Customer Rating
Brand image
Matco-Norca

3/4 in. Compression Galvanized Malleable Iron Coupling

  • Fast #
  • Part #M440T04C
  • Item #7216651
  • Manufacturer Part #440T04C
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Pressure - Maximum
125 psi
Characteristics & Features
Coating
Galvanized
Fitting Type
Coupling
Material
Malleable Iron
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
ASTM
ASTM A-197