This product requires certification to purchase.

3/4 x 1/2 in. Brass PEX Crimp x Female Sweat 90° Elbow

Matco-Norca

3/4 x 1/2 in. Brass PEX Crimp x Female Sweat 90° Elbow

  • Fast #
  • Part #MPXLFC0304LF
  • Item #7810444
  • Manufacturer Part #PXLFC0304LF
4.5 out of 5 Customer Rating
Brand image
Matco-Norca

3/4 x 1/2 in. Brass PEX Crimp x Female Sweat 90° Elbow

  • Fast #
  • Part #MPXLFC0304LF
  • Item #7810444
  • Manufacturer Part #PXLFC0304LF
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASTM:
ASTM F-1807, ASTM F-876, ASTM F-877
Clean Bagged:
No
End Connection 1:
PEX Crimp
End Connection 2:
Female Sweat
End Connections:
Sweat x PEX Crimp
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in x 3/4 in
Fitting Type:
Elbow
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61-4, NSF 372
NSF Certified:
Yes
UPC:
082647162716