This product requires certification to purchase.

3/4 x 1/8 x 3/4 in. Sweat x FIPS x Sweat Cast Brass Reducing Tee

Matco-Norca

3/4 x 1/8 x 3/4 in. Sweat x FIPS x Sweat Cast Brass Reducing Tee

  • Fast #
  • Part #MBBT04LF
  • Item #7581869
  • Manufacturer Part #MN-BBT04LF
5 out of 5 Customer Rating
Brand image
Matco-Norca

3/4 x 1/8 x 3/4 in. Sweat x FIPS x Sweat Cast Brass Reducing Tee

  • Fast #
  • Part #MBBT04LF
  • Item #7581869
  • Manufacturer Part #MN-BBT04LF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
FIPS
End Connection 3
Sweat
End Connections
Sweat x FIPS
Fitting Size 1
3/4 in
Fitting Size 2
1/8 in
Fitting Size 3
3/4 in
Fitting Sizes
3/4 in x 1/8 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Reducing, Tee
Material
Cast Brass
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No
UPC
082647139190