3-1/2 in. NPT Cast Iron Plug
3-1/2 in. NPT Cast Iron Plug
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fitting Size 1:
- 3-1/2 in
- Fitting Sizes:
- 3-1/2 in
- Fitting Type:
- Plug
- Head Style:
- Square
- Height:
- 1-43/100 in
- Material:
- Cast Iron
- NSF Certified:
- No
- Origin:
- Domestic
- Width:
- 8 in