This product requires certification to purchase.

3/4 in. Brass PEX Crimp Coupling

Matco-Norca

3/4 in. Brass PEX Crimp Coupling

  • Fast #
  • Part #MPXCP04LF
  • Item #4784777
  • Manufacturer Part #MN-PXCP04LF
5 out of 5 Customer Rating
Brand image
Matco-Norca

3/4 in. Brass PEX Crimp Coupling

  • Fast #
  • Part #MPXCP04LF
  • Item #4784777
  • Manufacturer Part #MN-PXCP04LF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
PEX Crimp
End Connection 2
PEX Crimp
End Connections
PEX Crimp
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Pressure - Maximum
200 psi
Characteristics & Features
Clean Bagged
No
Fitting Type
Coupling
Material
Brass
Warranty & Product Information
ANSI
No
ASTM
ASTM F-1807
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61-4, NSF 372
NSF Certified
Yes
Origin
Domestic
UL Listed
No
UPC
082647162419