3/4 in. Brass PEX Crimp x 1 in. FPT Adapter
3/4 in. Brass PEX Crimp x 1 in. FPT Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- Lead Free Brass PEX Fittings
- NSF and UPC Approved
- Manufactured to ASTM Standard F1807
- Can be used with PEX Tubing Manufactured to ASTM Standard F876-877
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM F-1807, ASTM F-876-877
- Clean Bagged:
- No
- End Connection 1:
- PEX Crimp
- End Connection 2:
- FPT
- End Connections:
- PEX Crimp x FPT
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 1
- Fitting Sizes:
- 3/4 in x 1 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-1/2
- Material:
- Brass
- NSF Certified:
- Yes
- UL Listed:
- No
- UPC:
- 082647162532