This product requires certification to purchase.

3/4 in. Brass PEX Crimp x 1/2 in. Male Sweat Adapter

Matco-Norca

3/4 in. Brass PEX Crimp x 1/2 in. Male Sweat Adapter

  • Fast #
  • Part #MPXMAS0304LF
  • Item #7810446
  • Manufacturer Part #MN-PXMAS0304LF
3.7 out of 5 Customer Rating
Brand image
Matco-Norca

3/4 in. Brass PEX Crimp x 1/2 in. Male Sweat Adapter

  • Fast #
  • Part #MPXMAS0304LF
  • Item #7810446
  • Manufacturer Part #MN-PXMAS0304LF
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
PEX Crimp
End Connection 2
Male Sweat
End Connections
Male Sweat x PEX Crimp
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 3/4 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Adapter
Material
Brass
Warranty & Product Information
ASTM
ASTM F-1807, ASTM F-876, ASTM F-877
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
Yes
UL Listed
No
UPC
082647162907