This product requires certification to purchase.

3/4 in. Brass PEX Crimp x 3/4 in. MPT Adapter

Matco-Norca

3/4 in. Brass PEX Crimp x 3/4 in. MPT Adapter

  • Fast #
  • Part #MPXMA0404
  • Item #4488475
  • Manufacturer Part #PXMA0404
4.7 out of 5 Customer Rating
Brand image
Matco-Norca

3/4 in. Brass PEX Crimp x 3/4 in. MPT Adapter

  • Fast #
  • Part #MPXMA0404
  • Item #4488475
  • Manufacturer Part #PXMA0404
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents

Dimensions & Measurements
End Connection 1
PEX Crimp
End Connection 2
MPT
End Connections
PEX Crimp x MPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Fitting Type
Adapter
Material
Brass
Warranty & Product Information
ASTM
ASTM F-1807, ASTM F-876-877
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
NSF Certified
Yes
UPC
082647018952