This product requires certification to purchase.

3/8 in. Brass PEX Crimp Coupling

Matco-Norca

3/8 in. Brass PEX Crimp Coupling

  • Fast #
  • Part #MPXCP02LF
  • Item #7810447
  • Manufacturer Part #MN-PXCP02LF
4.8 out of 5 Customer Rating
Brand image
Matco-Norca

3/8 in. Brass PEX Crimp Coupling

  • Fast #
  • Part #MPXCP02LF
  • Item #7810447
  • Manufacturer Part #MN-PXCP02LF
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Lead free brass PEX fittings
  • NSF and UPC approved
  • Manufactured to ASTM standard F1807
  • Can be used with PEX tubing manufactured to ASTM standard F876-877
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
PEX Crimp
End Connection 2
PEX Crimp
End Connections
PEX Crimp
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Coupling
Material
Brass
Warranty & Product Information
ASTM
ASTM F-1807, ASTM F-876, ASTM F-877
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
Yes
UL Listed
No
UPC
082647162396