4 in. Brass Deep Seal Closet Flange
4 in. Brass Deep Seal Closet Flange
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Fits Pipe Size:
- 4 in
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Brass
- Test Cap Included:
- No